Shop All Conveyor Brushes
Tanis
Strip Brush Holder, Sz 2 In, 60 In L, PK10
Mfr # AH400860CF
Zoro # G6869317
product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material - Brush Aluminum
- Backing Height 3/16 in
- Mounting Profile Offset
- For Backing Height 3/16 in
- Type Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # AH400860CF
- Zoro # G6869317
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 3/16 in |
For Backing Height | 3/16 in |
Mounting Flange Size | 2 in |
Backing Width | 3/16 in |
For Backing Width | 3/16 in |
Backing Height (In.) | 7/32 |
Mounting Flange Size (In.) | 2 |
Overall Length (In.) | 60 |
Backing Width (In.) | 3/16 |
Overall Length | 60 in |
Brush Length | 60 in |
Details
Item | Strip Brush Holder |
Backing Material - Brush | Aluminum |
Mounting Profile | Offset |
Type | Clear Anodized |
Backing | Aluminum |
Profile | Offset |
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 3/16 in Backing Height, 3/16 in Backing Width, Offset, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Pendant Cable, 10-Conductor/16 AWG, Attached External Strain Relief, 25' (SPCE10-25)
- CASTERHQ 4" Caster Set 4Pc For Jobox And Jobsite Products, Sold As 1 Set (BK7-DGV-BU3)
- COLSON 10" X 3" Ductile Swivel Caster, No Brake, Loads Up To 5400 lb (410FR10501S)
- LOOS Wire Rope Sleeve, 5/32 In, 304 SS (SL11-5)
- TANIS Conveyor Cylinder Brush, 8 In Dia x 12 In (RB812)
- TANIS Adjustable Conveyor Brush, .030 In Nylon (CB4030)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 2 In, PK10 (MB400296)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400436)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701772)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC831036)
- TANIS Strip Brush Holder, Mounting Flange 2 In (AH400836CF)
- Tanis Conveyor Brushes