Shop All Conveyor Brushes
Tanis
Strip Brush Holder, Sz 2 In, 48 In L, PK10
Mfr # AH400848CF
Zoro # G7036671
product price: $96.59
/pk 10, $9.66/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material - Brush Aluminum
- Backing Height (In.) 7/32
- Backing Aluminum
- Mounting Profile Offset
- Profile Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # AH400848CF
- Zoro # G7036671
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 7/32 |
Backing Height | 3/16 in |
Mounting Flange Size | 2 in |
Overall Length (In.) | 48 |
Mounting Flange Size (In.) | 2 |
For Backing Width | 3/16 in |
Backing Width | 3/16 in |
Backing Width (In.) | 3/16 |
For Backing Height | 3/16 in |
Overall Length | 48 in |
Brush Length | 48 in |
Details
Backing Material - Brush | Aluminum |
Backing | Aluminum |
Mounting Profile | Offset |
Profile | Offset |
Item | Strip Brush Holder |
Type | Clear Anodized |
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 3/16 in Backing Height, 3/16 in Backing Width, Offset, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Pneumatic Cstr, 8 in, 210 lb., Silver (P21R-P080B-14)
- ZORO SELECT Rigid Plate Caster, Csst Irn, 6 in, 1200 lb (1NWL5)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H11)
- LOAD HUGGER Tie-Down Strap, Ratchet, 12 ft. x 700 lb. (60103X12)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC311072)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB402048)
- TANIS Strip Brush Holder, Overall Length 36 In (AH700836CF)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB706872)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB100072)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703236)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB700036)
- Tanis Conveyor Brushes