Shop All Conveyor Brushes
Tanis
Strip Brush Holder, Sz 1.25, 96 InL, PK10
Mfr # AH702896CF
Zoro # G6545147
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material - Brush Aluminum
- For Backing Height 5/16 in
- Mounting Flange Size 1 1/4 in
- Backing Width 3/16 in
- Type Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # AH702896CF
- Zoro # G6545147
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
For Backing Height | 5/16 in |
Mounting Flange Size | 1 1/4 in |
Backing Width | 3/16 in |
Backing Height | 5/16 in |
Backing Width (In.) | 3/16 |
Overall Length (In.) | 96 |
Backing Height (In.) | 5/16 |
Mounting Flange Size (In.) | 1.25 |
For Backing Width | 3/16 in |
Brush Length | 96 in |
Overall Length | 96 in |
Details
Backing Material - Brush | Aluminum |
Item | Strip Brush Holder |
Type | Clear Anodized |
Profile | H-Shaped |
Backing | Aluminum |
Mounting Profile | H-Shaped |
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 5/16 in Backing Height, 3/16 in Backing Width, H-Shaped, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500540246)
- CM Steel Bottom Hook Assy, for 4ZX61, etc. (40602)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E30B4C2P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E10B8D3C1P6)
- TANIS Strip Brush Holder, Overall Length 72 In (AH700472CF)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB6010)
- TANIS Mounting Kit for Adjustable Conveyor Brushes (CBKITFG)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB100272)
- TANIS Strip Brush Holder, Overall Length 72 In (AH401272CF)
- TANIS Metal Back Strip Brush, 24 In L, 2 In Trim (MB460424)
- TANIS Strip Brush Holder, Overall Length 36 In (AH403236CF)
- Tanis Conveyor Brushes