Shop All Conveyor Brushes
Tanis
Strip Brush Holder, Sz 1.235, 60 InL, PK10
Mfr # AH400460CF
Zoro # G6861267
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height 3/16 in
- Backing Material - Brush Aluminum
- For Backing Width 3/16 in
- Mounting Flange Size 1 1/4 in
- Backing Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # AH400460CF
- Zoro # G6861267
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 3/16 in |
For Backing Width | 3/16 in |
Mounting Flange Size | 1 1/4 in |
Overall Length (In.) | 60 |
Mounting Flange Size (In.) | 1.235 |
Backing Height (In.) | 7/32 |
Backing Width (In.) | 3/16 |
For Backing Height | 3/16 in |
Backing Width | 3/16 in |
Overall Length | 60 in |
Brush Length | 60 in |
Details
Backing Material - Brush | Aluminum |
Backing | Aluminum |
Item | Strip Brush Holder |
Profile | H-Shaped |
Mounting Profile | H-Shaped |
Type | Clear Anodized |
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 3/16 in Backing Height, 3/16 in Backing Width, H-Shaped, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 750 lb. (1NUY2)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 12-1/4inH (MCL2W06PNL0800)
- RHINO-RACK 11FT TIE DOWN STRAPS W/ BUCKLE PROTECTOR - BLACK (RTD35P)
- HARRINGTON Cam Guide, 3/4 to 2 3/4 Ton Lever Hoist (L5BA0089203)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100872CF)
- TANIS Strip Brush Holder, Sz 1.182, 96 InL, PK10 (AH702496CF)
- TANIS Strip Brush Holder, Mounting Flange 2 In (AH400836CF)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB406636)
- TANIS Adjustable Conveyor Brush, .012 In Mylon (CB4010)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB252036)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 1 In, PK10 (MB400060)
- Tanis Conveyor Brushes