Shop All Conveyor Brushes
Tanis
Strip Brush Holder, Sz 1 In, 96 In L, PK10
Mfr # AH402496CF
Zoro # G6803763
product price: $211.99
/pk 10, $21.20/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Aluminum
- Mounting Flange Size (In.) 1
- Mounting Flange Size 1 in
- Backing Width (In.) 3/16
- Overall Length (In.) 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # AH402496CF
- Zoro # G6803763
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Mounting Flange Size (In.) | 1 |
Mounting Flange Size | 1 in |
Backing Width (In.) | 3/16 |
Overall Length (In.) | 96 |
Backing Height (In.) | 7/32 |
For Backing Height | 3/16 in |
Backing Height | 3/16 in |
For Backing Width | 3/16 in |
Backing Width | 3/16 in |
Overall Length | 96 in |
Brush Length | 96 in |
Details
Backing | Aluminum |
Item | Strip Brush Holder |
Profile | 90 Degrees |
Type | Clear Anodized |
Backing Material - Brush | Aluminum |
Mounting Profile | 90 Degrees Angle |
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 3/16 in Backing Height, 3/16 in Backing Width, 90 Degrees Angle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Hook Replacement - Aluminum Plywood Walkboard - A (0054-130)
- ROLL-A-RAMP Roll-A-Ramp A13004A19 30 in. x 48 in. Portable Loading Ramp (A13004A19)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Screw Pin, Zinc Plated (T9600835)
- CHECKERS Wheel Chock, 10-19/32In H, Urethane, Yellow (MC3012)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 1 In, PK10 (MB400096)
- TANIS Metal Back Strip Brush, 12 In L, 1 In Trim (MB460212)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 1 In, PK10 (MB700048)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB702872)
- TANIS Strip Brush Holder, Sz 0.75, 24 In L, PK10 (AH250824CF)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700472)
- TANIS Strip Brush Holder, Overall Length 72 In (AH401272CF)
- Tanis Conveyor Brushes