Shop All Conveyor Brushes
Tanis
Strip Brush Holder, Sz 0.87, 96 In L, PK10
Mfr # AH250496CF
Zoro # G6982044
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Backing Width 1/8 in
- Backing Height 1/8 in
- Backing Width (In.) 1/8
- For Backing Height 1/8 in
- Backing Material - Brush Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # AH250496CF
- Zoro # G6982044
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
For Backing Width | 1/8 in |
Backing Height | 1/8 in |
Backing Width (In.) | 1/8 |
For Backing Height | 1/8 in |
Overall Length (In.) | 96 |
Backing Width | 1/8 in |
Backing Height (In.) | 1/8 |
Mounting Flange Size | 7/8 in |
Mounting Flange Size (In.) | 0.87 |
Brush Length | 96 in |
Overall Length | 96 in |
Details
Backing Material - Brush | Aluminum |
Backing | Aluminum |
Item | Strip Brush Holder |
Mounting Profile | H-Shaped |
Profile | H-Shaped |
Type | Clear Anodized |
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 1/8 in Backing Height, 1/8 in Backing Width, H-Shaped, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDGIT HOISTS Bh1850 Limit Switch (22716301)
- WELLINGTON CORDAGE Rope 5/8X200' Pp Derby-Red/Wht (644691)
- SERVICE CASTER SCC - 4" Blue Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-PPUB414-BLUE)
- ZORO SELECT Caster Wheel, 4950 lb., 12" dia., 3" W (HC12030S6-16-6205-826)
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- TANIS Strip Brush Holder, Mounting Flange 2 In (AH400836CF)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB403072)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701736)
- TANIS Strip Brush Holder, Overall Length 72 In (AH402872CF)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB704272)
- TANIS Conveyor Cylinder Brush, L26In, OD6In (RB624)
- Tanis Conveyor Brushes