Shop All Conveyor Brushes
Tanis
Strip Brush Holder, Sz 0.87, 24 In L, PK10
Mfr # AH250424CF
Zoro # G6581443
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clear Anodized
- Backing Height 1/8 in
- Backing Material - Brush Aluminum
- For Backing Width 1/8 in
- Backing Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # AH250424CF
- Zoro # G6581443
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 1/8 in |
For Backing Width | 1/8 in |
Backing Width (In.) | 1/8 |
For Backing Height | 1/8 in |
Overall Length (In.) | 24 |
Mounting Flange Size (In.) | 0.87 |
Backing Height (In.) | 1/8 |
Backing Width | 1/8 in |
Mounting Flange Size | 7/8 in |
Brush Length | 24 in |
Overall Length | 24 in |
Details
Type | Clear Anodized |
Backing Material - Brush | Aluminum |
Backing | Aluminum |
Item | Strip Brush Holder |
Mounting Profile | H-Shaped |
Profile | H-Shaped |
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 1/8 in Backing Height, 1/8 in Backing Width, H-Shaped, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 2 Shelf, 41x18x39 zinc, In. (3TPA7)
- LOCOLOC Sleeve, Copper, 1/4 in., Nickel Plated (SL2-8N)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 25 ft. (512584GRA)
- KINGCORD 5/32 in. x 400 ft. White Nylon Paracord 550 Rope - Type III Mil-Spec (644631TV)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701236CF)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 3 In (MB709412)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB709272)
- TANIS Strip Brush Holder, Overall Length 72 In (AH701272CF)
- TANIS Strip Brush Holder, Overall Length 36 In (AH403236CF)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB402048)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB701436)
- Tanis Conveyor Brushes