Shop All Conveyor Brushes
Tanis
Strip Brush Holder, Sz 0.75, 24 In L, PK10
Mfr # AH250824CF
Zoro # G7180932
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Aluminum
- Backing Height (In.) 1/8
- Type Clear Anodized
- Mounting Flange Size (In.) 0.75
- For Backing Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # AH250824CF
- Zoro # G7180932
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 1/8 |
Mounting Flange Size (In.) | 0.75 |
For Backing Height | 1/8 in |
For Backing Width | 1/8 in |
Mounting Flange Size | 3/4 in |
Backing Width (In.) | 1/8 |
Overall Length (In.) | 24 |
Backing Width | 1/8 in |
Backing Height | 1/8 in |
Brush Length | 24 in |
Overall Length | 24 in |
Details
Backing | Aluminum |
Type | Clear Anodized |
Item | Strip Brush Holder |
Backing Material - Brush | Aluminum |
Profile | 90 Degrees |
Mounting Profile | 90 Degrees Angle |
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 1/8 in Backing Height, 1/8 in Backing Width, 90 Degrees Angle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 6in, Yllw with Rd Stripes (1736YRS)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20507ZN-TPRB)
- EGA PRODUCTS Industrial Rolling Ladder, 5 Steps, 16"W Perforated Tread, 450 lbs. Capacity (B5020HSU)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100BLA)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB703636)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC233072)
- TANIS Strip Brush, 1/8 W, 48 In L, Trim 3 In, PK10 (MB252648)
- TANIS Strip Brush Holder, Sz 1 In, 96 In L, PK10 (AH402496CF)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC142072)
- TANIS Strip Brush Holder, Sz 1.75, 96 In L, PK10 (AH100296CF)
- TANIS Adjustable Conveyor Brush, .030 In Nylon (CB4030)
- Tanis Conveyor Brushes