Shop All Conveyor Brushes
Tanis
Strip Brush Holder, PVC, 96 In L, PK10
Mfr # FPH250096
Zoro # G6952337
product price: $185.99
/pk 10, $18.60/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Profile Clip Style
- Type Flexible PVC
- Mounting Flange Size (In.) 1
- Mounting Flange Size 1 in
- Backing Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # FPH250096
- Zoro # G6952337
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Mounting Flange Size (In.) | 1 |
Mounting Flange Size | 1 in |
Backing Height | 5/16 in |
Overall Length (In.) | 96 |
Backing Height (In.) | 5/16 |
For Backing Width | 7/16 in |
Backing Width (In.) | 15/32 |
Backing Width | 7/16 in |
For Backing Height | 5/16 in |
Brush Length | 96 in |
Overall Length | 96 in |
Details
Mounting Profile | Clip Style |
Type | Flexible PVC |
Backing Material - Brush | PVC |
Profile | Clip Style |
Backing | Flexible PVC |
Item | Strip Brush Holder |
Description
Strip Brush Holder, Backing Material - Brush PVC, 5/16 in Backing Height, 7/16 in Backing Width, Clip Style, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Hand Truck Cargo Strap, Polyester, 180" H (SLTC215DR)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC (SCC-30CS820-SSB-TLB-BSL-2-TLB-2)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT5)
- MILWAUKEE HAND TRUCKS Milwaukee D-Handle Hand Truck W/ Pneumatic Wheels, 800 Lb. Capacity, Black (30019)
- TANIS Conveyor Cylinder Brush, 8 In Dia x 12 In (RB812)
- TANIS Strip Brush Holder, Overall Length 72 In (AH400472CF)
- TANIS Strip Brush Holder, Overall Length 72 In (AH701272CF)
- TANIS Strip Brush Holder, Overall Length 72 In (AH401272CF)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB400048)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700272)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 6 In, PK10 (MB703760)
- Tanis Conveyor Brushes