Shop All Conveyor Brushes
Tanis
Strip Brush Holder, Overall Length 36 In
Mfr # AH700436CF
Zoro # G1036445
original price:
$13.00
12% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height 5/16 in
- Backing Width (In.) 5/16
- Mounting Flange Size 2 in
- Mounting Flange Size (In.) 2
- Mounting Profile Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # AH700436CF
- Zoro # G1036445
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 5/16 in |
Backing Width (In.) | 5/16 |
Mounting Flange Size | 2 in |
Mounting Flange Size (In.) | 2 |
Backing Height (In.) | 5/16 |
Overall Length (In.) | 36 |
For Backing Width | 5/16 in |
Backing Width | 5/16 in |
For Backing Height | 5/16 in |
Brush Length | 36 in |
Overall Length | 36 in |
Details
Item | Strip Brush Holder |
Mounting Profile | Offset |
Backing Material - Brush | Aluminum |
Profile | Offset |
Backing | Clear Finish Anodized |
Type | Aluminum |
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 5/16 in Backing Height, 5/16 in Backing Width, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E20B4C1P6)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9DUU1)
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 1152 Lb (2VJE1)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R56)
- TANIS Strip Brush, 3/16 W, 24 In L, Trim 2 In (MB406224)
- TANIS Strip Brush, 5/16W, 12 In L, Trim 8 In, PK10 (MB703812)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB703272)
- TANIS 12"x3" Table Top Brush, 0.012" Filament Diameter (T12100)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB252036)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB402872)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (FPVC143036)
- Tanis Conveyor Brushes