Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 8 In
Mfr # MB701872
Zoro # G2831184
original price:
$108.99
23% off
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Flexibility Rigid
- Bristle Color Black
- Brush Length (In.) 8
- Bristle Type Crimped Wire
- Overall Trim (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB701872
- Zoro # G2831184
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 8 |
Backing Height (In.) | 5/16 |
Bristle Trim Height | 7 11/16 in |
Overall Length (In.) | 72 |
Bristle Diameter | 0.045 in |
Backing Height | 5/16 in |
Backing Width | 5/16 in |
Brush Length | 72 in |
Backing Width (In.) | 5/16 |
Details
Backing Flexibility | Rigid |
Bristle Color | Black |
Bristle Type | Crimped Wire |
Overall Trim (In.) | 8 |
Backing Material - Brush | Steel |
Item | Strip Brush |
Backing | Galvanized Steel |
Bristle Material | Nylon |
Fill Type | 0.045" Crimped Nylon |
Type | Metal Back |
Backing Number | #7 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 7 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 28ft Type IA Fiberglass Extension Ladder (D6228-2)
- COMPONENT HARDWARE Grey Rubber Funnel Shaped Scrap Block (J92-5000)
- BROWNING Torque Overload Accessory- T25L Series Disc - 25D PR REPL DISC;BRO (25D PR REPL DISC)
- CAMPBELL CHAIN & FITTINGS 3/8" x 3" Welded Ring, Bright (6053614)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701636)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 2 In, PK10 (MB400296)
- TANIS Metal Back Strip Brush, 48 In L, 3 In Trim (MB760648)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB100436)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 4 In, PK10 (MB400884)
- TANIS Strip Brush Holder, Overall Length 72 In (STH700072)
- Tanis Conveyor Brushes