Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 6 In
Mfr # MB706872
Zoro # G2495123
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material - Brush Stainless Steel
- Backing Width (In.) 5/16
- Type Metal Back
- Backing Height 5/16 in
- Overall Length (In.) 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB706872
- Zoro # G2495123
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 5/16 |
Backing Height | 5/16 in |
Overall Length (In.) | 72 |
Brush Length (In.) | 6 |
Bristle Diameter | 0.014 in |
Brush Length | 72 in |
Backing Height (In.) | 5/16 |
Bristle Trim Height | 5 11/16 in |
Backing Width | 5/16 in |
Details
Backing Material - Brush | Stainless Steel |
Type | Metal Back |
Backing Number | #7 |
Overall Trim (In.) | 6 |
Max. Operating Temp. | 500 Degrees F |
Bristle Type | Crimped Wire |
Fill Type | 0.014" Crimped Brass |
Backing | Stainless Steel |
Bristle Material | Brass |
Item | Strip Brush |
Bristle Color | Brass |
Backing Flexibility | Rigid |
Description
Strip Brush, Brass Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 5 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Brass, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (6I-SW4T)
- RF HUNTER Swivel Plate Casters For Model (HF03P)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 10-Step (KDEC110246-Y)
- EXTREME MAX Extreme Max 5900.1139 Utility Tie-Down Strap - 1.25", 1300 lbs., Pack of 2 (5900.1139)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC233072)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC333072)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB703036)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB250272)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB709272)
- TANIS Strip Brush, 72 In L, Overall Trim 3/4 In (MB250072)
- TANIS Strip Brush, 36 In L, Overall Trim 10 In (MB101236)
- Tanis Conveyor Brushes