Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 6 In
Mfr # MB100872
Zoro # G1443434
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Nylon
- Backing Width (In.) 7/16
- Backing Material - Brush Steel
- Bristle Color Black
- Overall Length (In.) 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB100872
- Zoro # G1443434
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 7/16 |
Overall Length (In.) | 72 |
Backing Height | 7/16 in |
Brush Length (In.) | 6 |
Backing Width | 7/16 in |
Backing Height (In.) | 7/16 |
Bristle Diameter | 0.045 in |
Bristle Trim Height | 6 in |
Brush Length | 72 in |
Details
Bristle Material | Nylon |
Backing Material - Brush | Steel |
Bristle Color | Black |
Item | Strip Brush |
Backing Flexibility | Rigid |
Max. Operating Temp. | 250 Degrees F |
Backing Number | #10 |
Overall Trim (In.) | 6 |
Backing | Galvanized Steel |
Bristle Type | Crimped Wire |
Fill Type | 0.045" Crimped Nylon |
Type | Metal Back |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 7/16 in Backing Height, 7/16 in Backing Width, #10, 6 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Conveyor Cylinder Brush, L20In, OD4In (RB418)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Roller (P21S-URP050R-14)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Silver (EE2801TTX10)
- GARLOCK SAFETY SYSTEMS Single-Door, 23 3/4 in, Yellow (301534)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 2 In, PK10 (MB440448)
- TANIS Conveyor Cylinder Brush, L20In, OD6In (RB618)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC313072)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB703036)
- TANIS Strip Brush Holder, Overall Length 36 In (AH700836CF)
- TANIS Strip Brush, 36 In L, Overall Trim, (MB404236)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250872CF)
- Tanis Conveyor Brushes