Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 4 In
Mfr # MB703472
Zoro # G2316422
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material - Brush Stainless Steel
- Type Metal Back
- Bristle Color Black
- Backing Width (In.) 5/16
- Backing Flexibility Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB703472
- Zoro # G2316422
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 5/16 |
Bristle Diameter | 0.03 in |
Brush Length | 72 in |
Overall Length (In.) | 72 |
Backing Height | 5/16 in |
Backing Width | 5/16 in |
Backing Height (In.) | 5/16 |
Bristle Trim Height | 3 11/16 in |
Brush Length (In.) | 4 |
Details
Backing Material - Brush | Stainless Steel |
Type | Metal Back |
Bristle Color | Black |
Backing Flexibility | Rigid |
Backing | Stainless Steel |
Fill Type | 0.030" Crimped Nylon |
Bristle Material | Nylon |
Overall Trim (In.) | 4 |
Backing Number | #7 |
Item | Strip Brush |
Bristle Type | Crimped Wire |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 3 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.03 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 60" H x 21" D Platform (WLAR106246-D4)
- ZORO SELECT Guard Rail, L42In, Lift Out (4WZ74)
- DOUBLE HH 22590 Rachet Jack - Black (146235)
- ZORO SELECT Pallet Truck Stop, 13-3/4In. L, Blk, Rubber (33N455)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB703772)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB700836)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC813036)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701672)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB700072)
- TANIS Strip Brush, 5/16W, 12 In L, Trim 3 In, PK10 (MB700612)
- TANIS 12"x6" Table Top Brush, 0.012" Filament Diameter (T12025)
- Tanis Conveyor Brushes