Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 4 In
Mfr # MB701272
Zoro # G0586941
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height 5/16 in
- Brush Length (In.) 4
- Brush Length 72 in
- Bristle Color Black
- Bristle Trim Height 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB701272
- Zoro # G0586941
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 5/16 in |
Brush Length (In.) | 4 |
Brush Length | 72 in |
Bristle Trim Height | 3 11/16 in |
Backing Width | 5/16 in |
Overall Length (In.) | 72 |
Bristle Diameter | 0.02 in |
Backing Height (In.) | 5/16 |
Backing Width (In.) | 5/16 |
Details
Item | Strip Brush |
Bristle Color | Black |
Backing Material - Brush | Steel |
Bristle Material | Nylon |
Backing | Galvanized Steel |
Fill Type | 0.020" Crimped Nylon |
Backing Flexibility | Rigid |
Backing Number | #7 |
Max. Operating Temp. | 250 Degrees F |
Bristle Type | Crimped Wire |
Type | Metal Back |
Overall Trim (In.) | 4 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 3 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, Cam Brake, Loads Up To 1000 lb (05HT05201SCB)
- DAYTON Enter Roller (MHG226G)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3060-6PY)
- BLUFF MANUFACTURING Dock Board, Steel, 60" L, 60" W (15T6060)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB6010)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB701872)
- TANIS Strip Brush Holder, Sz 1.235, 60 InL, PK10 (AH400460CF)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB704272)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 3 In (MB709412)
- TANIS Strip Brush Holder, Sz 0.75, 96 In L, PK10 (AH250896CF)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB400872)
- Tanis Conveyor Brushes