Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 4 In
Mfr # MB400872
Zoro # G0378217
product price: $33.69
/ea
$33.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Back
- Overall Length (In.) 72
- Backing Material - Brush Steel
- Backing Flexibility Rigid
- Backing Number #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB400872
- Zoro # G0378217
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 72 |
Backing Height | 3/16 in |
Backing Width | 3/16 in |
Backing Width (In.) | 3/16 |
Backing Height (In.) | 7/32 |
Bristle Trim Height | 3 3/4 in |
Brush Length | 72 in |
Brush Length (In.) | 4 |
Bristle Diameter | 0.014 in |
Details
Type | Metal Back |
Backing Material - Brush | Steel |
Backing Flexibility | Rigid |
Backing Number | #4 |
Bristle Type | Crimped Wire |
Item | Strip Brush |
Fill Type | 0.014" Crimped Nylon |
Bristle Material | Nylon |
Bristle Color | Black |
Max. Operating Temp. | 250 Degrees F |
Overall Trim (In.) | 4 |
Backing | Galvanized Steel |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3 3/4 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Red Heavy Duty Ratchet Strap (5420FE-RED)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-10)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 400 lb. (CDP-G-82)
- DURHAM MFG Flat Shelf Utility Cart, 14 ga. Steel, 4 Shelves, 1200 lb (RSC-2448-4-LD-95)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB250472)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 2 In (MB704212)
- TANIS Strip Brush Holder, Overall Length 72 In (AH700872CF)
- TANIS Metal Back Strip Brush, 48 In L, 3 In Trim (MB760648)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB100072)
- TANIS Strip Brush, 5/16W, 96 In L, Trim 3 In, PK10 (MB700696)
- TANIS Strip Brush Holder, Overall Length 36 In (AH400436CF)
- Tanis Conveyor Brushes