Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 4 In
Mfr # MB100472
Zoro # G0667432
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 72
- Bristle Diameter 0.02 in
- Backing Galvanized Steel
- Bristle Type Crimped Wire
- Backing Width (In.) 7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB100472
- Zoro # G0667432
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 72 |
Bristle Diameter | 0.02 in |
Backing Width (In.) | 7/16 |
Backing Height | 7/16 in |
Backing Height (In.) | 7/16 |
Brush Length | 72 in |
Brush Length (In.) | 4 |
Bristle Trim Height | 4 in |
Backing Width | 7/16 in |
Details
Backing | Galvanized Steel |
Bristle Type | Crimped Wire |
Fill Type | 0.020" Crimped Nylon |
Item | Strip Brush |
Backing Material - Brush | Steel |
Backing Number | #10 |
Bristle Material | Nylon |
Backing Flexibility | Rigid |
Overall Trim (In.) | 4 |
Max. Operating Temp. | 250 Degrees F |
Type | Metal Back |
Bristle Color | Black |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 7/16 in Backing Height, 7/16 in Backing Width, #10, 4 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC-8" Semi Steel Cast Iron Wheel Only w/Roller Bearing-3/4" Bore -2500 lbs Cpty (SCC-SSR830)
- ZORO SELECT Plate Caster, 1650 lb. Ld Rating, Ball (LU-GTH 160K)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- ZORO SELECT Leveling Caster, 4400lb. Load, White Wheel (HRSP-GSPO 90G)
- TANIS Strip Brush Holder, Overall Length 36 In (STH400036)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB250236)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB3510)
- TANIS Strip Brush, 36 In L, Overall Trim 10 In (MB101236)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB402436)
- TANIS Conveyor Cylinder Brush, L20In, OD10In (RB1018)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC212072)
- Tanis Conveyor Brushes