Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 3/4 In
Mfr # MB252072
Zoro # G1825415
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. 250 Degrees F
- Brush Length 72 in
- Type Metal Back
- Backing Stainless Steel
- Overall Trim (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB252072
- Zoro # G1825415
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length | 72 in |
Overall Length (In.) | 72 |
Backing Width (In.) | 1/8 |
Bristle Trim Height | 5/8 in |
Backing Width | 1/8 in |
Brush Length (In.) | 3/4 |
Bristle Diameter | 0.006 in |
Backing Height (In.) | 1/8 |
Backing Height | 1/8 in |
Details
Max. Operating Temp. | 250 Degrees F |
Type | Metal Back |
Backing | Stainless Steel |
Overall Trim (In.) | 3/4 |
Backing Material - Brush | Stainless Steel |
Fill Type | 0.006" Crimped Nylon |
Bristle Type | Crimped Wire |
Bristle Material | Nylon |
Backing Flexibility | Rigid |
Bristle Color | Black |
Item | Strip Brush |
Backing Number | #2-1/2 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 5/8 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.006 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Davit Crane, 600 lb Capacity, 47 in Reach, 0 in to 84 in Lift Range, Black (WTJ-HITCH)
- US CARGO CONTROL Angled End Cap for Airline-Style L-Track (ATECA)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (D1520-1)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J894)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703436)
- TANIS Strip Brush Holder, Overall Length 72 In (AH700472CF)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC142072)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB700072)
- TANIS Strip Brush Holder, Sz 2 In, 60 In L, PK10 (AH400860CF)
- TANIS Metal Back Strip Brush, 36 In L, 3 In Trim (MB460636)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (FPVC141036)
- Tanis Conveyor Brushes