Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 3/4 In
Mfr # MB250072
Zoro # G0280253
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Backing Number #2-1/2
- Bristle Type Crimped Wire
- Brush Length (In.) 3/4
- Type Metal Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB250072
- Zoro # G0280253
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 3/4 |
Backing Height | 1/8 in |
Bristle Diameter | 0.006 in |
Bristle Trim Height | 3/4 in |
Backing Height (In.) | 1/8 |
Backing Width | 1/8 in |
Backing Width (In.) | 1/8 |
Brush Length | 72 in |
Overall Length (In.) | 72 |
Details
Bristle Color | Black |
Backing Number | #2-1/2 |
Bristle Type | Crimped Wire |
Type | Metal Back |
Bristle Material | Nylon |
Backing Flexibility | Rigid |
Item | Strip Brush |
Overall Trim (In.) | 3/4 |
Backing Material - Brush | Steel |
Fill Type | 0.006" Crimped Nylon |
Backing | Galvanized Steel |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 3/4 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.006 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 1 in W, Nylon, Yellow (EET4-901-16)
- CONTINUACIONES 13 x 5.06 in. Flat Free Garden Cart Tire & Wheel Assembly (CO2009286)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 13 ft. Lift (AH250M-13)
- ZORO SELECT Guardrail, 6 Ft. L, 3-1/2 Ft. H, Yellow (10K024)
- TANIS Metal Back Strip Brush, 60 In L, 3 In Trim (MB460660)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB703636)
- TANIS Strip Brush, 36 In L, Overall Trim, (MB404236)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB703272)
- TANIS Strip Brush Holder, Sz 1.235, 60 InL, PK10 (AH400460CF)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 6 In, PK10 (MB701748)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB710236)
- Tanis Conveyor Brushes