Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 3 In
Mfr # MB710472
Zoro # G0829552
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Number #7
- Bristle Color Natural
- Bristle Type Straight Wire
- Overall Length (In.) 72
- Backing Flexibility Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB710472
- Zoro # G0829552
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 72 |
Bristle Trim Height | 2 11/16 in |
Backing Width (In.) | 5/16 |
Backing Width | 5/16 in |
Bristle Diameter | 0.035 in |
Brush Length (In.) | 3 |
Brush Length | 72 in |
Backing Height (In.) | 5/16 |
Backing Height | 5/16 in |
Details
Backing Number | #7 |
Bristle Color | Natural |
Bristle Type | Straight Wire |
Backing Flexibility | Rigid |
Backing | Galvanized Steel |
Type | Metal Back |
Item | Strip Brush |
Bristle Material | PFA |
Backing Material - Brush | Steel |
Fill Type | Tempered Wire |
Overall Trim (In.) | 3 |
Description
Strip Brush, PFA Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Natural, 0.035 in Bristle Diameter, Straight Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Gate, 34-3/4" to 38-1/2" Adj. Opening (LSGF-36-PCY)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S-H)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 4 in W, Polyester, Yellow (EE2604DTX15)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-RP-Y)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC123072)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC333036)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702836CF)
- TANIS Conveyor Cylinder Brush, L20In, OD4In (RB418)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 (MB402460)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700472)
- TANIS Strip Brush Holder, Overall Length 36 In (AH700836CF)
- Tanis Conveyor Brushes