Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 3 In
Mfr # MB702872
Zoro # G2834553
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 72 in
- Bristle Material Nylon
- Bristle Trim Height 2 11/16 in
- Bristle Diameter 0.02 in
- Brush Length (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB702872
- Zoro # G2834553
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length | 72 in |
Bristle Trim Height | 2 11/16 in |
Bristle Diameter | 0.02 in |
Brush Length (In.) | 3 |
Backing Height | 5/16 in |
Backing Width | 5/16 in |
Backing Height (In.) | 5/16 |
Overall Length (In.) | 72 |
Backing Width (In.) | 5/16 |
Details
Bristle Material | Nylon |
Backing | Stainless Steel |
Backing Material - Brush | Stainless Steel |
Bristle Type | Crimped Wire |
Item | Strip Brush |
Fill Type | 0.020" Crimped Nylon |
Overall Trim (In.) | 3 |
Backing Flexibility | Rigid |
Max. Operating Temp. | 250 Degrees F |
Type | Metal Back |
Backing Number | #7 |
Bristle Color | Black |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL GROUND LIFT SCISSOR TABLE 3K 52X84 (EHLTG-5284-3-54)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Zinc Plated, 63' per Round Pail (T0140623)
- B/A PRODUCTS CO Double Clevis Link, 3/8 In, 6600 lb, GR 70 (11-DC38)
- ZORO SELECT Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-8SPN-95)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB250436)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC213036)
- TANIS Conveyor Cylinder Brush, L50In, OD10In (RB1048)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC233036)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB252236)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700272)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC811036)
- Tanis Conveyor Brushes