Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 3 In
Mfr # MB701072
Zoro # G0518707
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Brush Length 72 in
- Type Metal Back
- Backing Height (In.) 5/16
- Backing Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB701072
- Zoro # G0518707
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length | 72 in |
Backing Height (In.) | 5/16 |
Backing Width | 5/16 in |
Brush Length (In.) | 3 |
Bristle Diameter | 0.03 in |
Bristle Trim Height | 2 11/16 in |
Backing Width (In.) | 5/16 |
Backing Height | 5/16 in |
Overall Length (In.) | 72 |
Details
Bristle Type | Crimped Wire |
Type | Metal Back |
Overall Trim (In.) | 3 |
Backing Material - Brush | Steel |
Item | Strip Brush |
Bristle Material | Nylon |
Bristle Color | Black |
Fill Type | 0.030" Crimped Nylon |
Backing Flexibility | Rigid |
Backing | Galvanized Steel |
Backing Number | #7 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.03 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Wh 5X2 Forged Steel, w/Bb (R-WH-5FSB)
- HALLOWELL Guardrail, Rail, 115"X2.5"X12", Yellow (GR-10)
- EVEREST 1.5"x15Ft 1100 LBS LOAD LIMIT RATCHET TIE DOWN 3PK W/ LOCKING HANDLES (A35151)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 27BF (10F05KG03B27)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 4 In, PK10 (MB400884)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (FPVC143036)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC311072)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701636)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB402472)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB402436)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB701436)
- Tanis Conveyor Brushes