Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 3 In
Mfr # MB700872
Zoro # G2377611
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 72
- Bristle Material Nylon
- Backing Width 5/16 in
- Bristle Color Black
- Backing Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB700872
- Zoro # G2377611
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 72 |
Backing Width | 5/16 in |
Brush Length (In.) | 3 |
Bristle Diameter | 0.02 in |
Brush Length | 72 in |
Backing Height | 5/16 in |
Backing Width (In.) | 5/16 |
Backing Height (In.) | 5/16 |
Bristle Trim Height | 2 11/16 in |
Details
Bristle Material | Nylon |
Bristle Color | Black |
Backing | Galvanized Steel |
Bristle Type | Crimped Wire |
Item | Strip Brush |
Backing Flexibility | Rigid |
Type | Metal Back |
Max. Operating Temp. | 250 Degrees F |
Fill Type | 0.020" Crimped Nylon |
Backing Material - Brush | Steel |
Backing Number | #7 |
Overall Trim (In.) | 3 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby S-4055 Latch Kit 3T Carbon 4-1/2T Alloy Hook, 2.41"L X 1"W (1090081)
- BIL-JAX Insert Pin - 1/2" Collar - #6 (0007-022)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In. (2RYW8)
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-3)
- TANIS Strip Brush Holder, Overall Length 72 In (AH402472CF)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC123072)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB400072)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB100236)
- TANIS Flexible Brush, 1200 In L, 1 In Trim, Poly (FB410100)
- TANIS Conveyor Guide Rail, 60 In L, 1 In Trim (CGRB162060)
- TANIS 12"x6" Table Top Brush, 0.02" Filament Diameter (T12125)
- Tanis Conveyor Brushes