Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 3 In
Mfr # MB402672
Zoro # G1915602
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Flexibility Rigid
- Backing Height (In.) 7/32
- Backing Material - Brush Stainless Steel
- Bristle Material Nylon
- Backing Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB402672
- Zoro # G1915602
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 7/32 |
Backing Height | 3/16 in |
Bristle Trim Height | 2 3/4 in |
Backing Width (In.) | 3/16 |
Overall Length (In.) | 72 |
Brush Length | 72 in |
Brush Length (In.) | 3 |
Backing Width | 3/16 in |
Bristle Diameter | 0.014 in |
Details
Backing Flexibility | Rigid |
Backing Material - Brush | Stainless Steel |
Bristle Material | Nylon |
Type | Metal Back |
Item | Strip Brush |
Backing Number | #4 |
Backing | Stainless Steel |
Fill Type | 0.014" Crimped Nylon |
Max. Operating Temp. | 250 Degrees F |
Bristle Type | Crimped Wire |
Overall Trim (In.) | 3 |
Bristle Color | Black |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 2 3/4 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Asymmetric Quick Link Long, 7mm (403DB0101KK)
- COTTERMAN 30 in H Stainless Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3SSP1)
- HHIP 2" X 27 Ft. Heavy Duty Tie Down (8010-0001)
- ZORO SELECT General Purpose Dolly, 16x16, Carpeted (48J067)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB702272)
- TANIS 12"x3" Table Top Brush, 0.012" Filament Diameter (T12100)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700472)
- TANIS Flexible Brush, 1200 In L, 1 In Trim, Poly (FB410100)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB400472)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701736)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB6010)
- Tanis Conveyor Brushes