Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 3 In
Mfr # MB400672
Zoro # G2944453
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Overall Trim (In.) 3
- Bristle Material Nylon
- Backing Width 3/16 in
- Bristle Diameter 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB400672
- Zoro # G2944453
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width | 3/16 in |
Bristle Diameter | 0.014 in |
Backing Height (In.) | 7/32 |
Brush Length (In.) | 3 |
Bristle Trim Height | 2 3/4 in |
Backing Height | 3/16 in |
Brush Length | 72 in |
Backing Width (In.) | 3/16 |
Overall Length (In.) | 72 |
Details
Bristle Color | Black |
Overall Trim (In.) | 3 |
Bristle Material | Nylon |
Backing | Galvanized Steel |
Backing Number | #4 |
Item | Strip Brush |
Max. Operating Temp. | 250 Degrees F |
Fill Type | 0.014" Crimped Nylon |
Backing Material - Brush | Steel |
Backing Flexibility | Rigid |
Bristle Type | Crimped Wire |
Type | Metal Back |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 2 3/4 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT Wire Utility Cart, 3-Shelf, 18x36x40 (RD383CH)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clip (GDFWRC12)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PGA-4UNN)
- FOOT MASTER Leveling Plate Caster, 50mm, 617lb (GD-60-F-NYN-PUS-FBL)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB100872)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB4020)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB700872)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703236)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 2 In, PK10 (MB700260)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC142072)
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- Tanis Conveyor Brushes