Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 3 In
Mfr # MB100272
Zoro # G0859205
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Flexibility Rigid
- Bristle Diameter 0.02 in
- Backing Height (In.) 7/16
- Max. Operating Temp. 250 Degrees F
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB100272
- Zoro # G0859205
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Diameter | 0.02 in |
Backing Height (In.) | 7/16 |
Backing Height | 7/16 in |
Overall Length (In.) | 72 |
Brush Length (In.) | 3 |
Backing Width (In.) | 7/16 |
Bristle Trim Height | 3 in |
Brush Length | 72 in |
Backing Width | 7/16 in |
Details
Item | Strip Brush |
Backing Flexibility | Rigid |
Max. Operating Temp. | 250 Degrees F |
Bristle Material | Nylon |
Backing | Galvanized Steel |
Fill Type | 0.020" Crimped Nylon |
Overall Trim (In.) | 3 |
Bristle Color | Black |
Backing Number | #10 |
Bristle Type | Crimped Wire |
Type | Metal Back |
Backing Material - Brush | Steel |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 7/16 in Backing Height, 7/16 in Backing Width, #10, 3 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extruded Rubber Fender Bumper (M-2-18)
- R&B WIRE PRODUCTS Small Utility Tilt Truck, 1/2 Cubic Yard, Black (TILT-SML/BLK)
- RUGGED RIDGE TREKKER S10 WINCH, 10,000LB SYNTHETIC ROPE W/ WIRELESS REMOTE (OPTIONA (15100.08)
- JR PRODUCTS JR Products EF-PS100-BP Replacement End Fittings - 2 Pk (EF-PS100-BP)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400436)
- TANIS Metal Back Strip Brush, 12 In L, 1 In Trim (MB460212)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB703472)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC333036)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC213072)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC733036)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC142072)
- Tanis Conveyor Brushes