Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 2 In
Mfr # MB709272
Zoro # G1563414
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width 5/16 in
- Max. Operating Temp. 400 Degrees F
- Bristle Trim Height 1 11/16 in
- Type Metal Back
- Backing Number #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB709272
- Zoro # G1563414
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width | 5/16 in |
Bristle Trim Height | 1 11/16 in |
Overall Length (In.) | 72 |
Backing Height | 5/16 in |
Brush Length (In.) | 2 |
Backing Height (In.) | 5/16 |
Backing Width (In.) | 5/16 |
Brush Length | 72 in |
Details
Max. Operating Temp. | 400 Degrees F |
Type | Metal Back |
Backing Number | #7 |
Fill Type | Horse Hair |
Backing | Galvanized Steel |
Overall Trim (In.) | 2 |
Bristle Material | Horsehair |
Bristle Type | Straight Wire |
Bristle Color | Brown |
Item | Strip Brush |
Backing Flexibility | Rigid |
Backing Material - Brush | Steel |
Description
Strip Brush, Horsehair Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Brown, Straight Wire Bristle Type, Max. Operating Temp. 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Dual Access, Steel, 30 In H (3DWP2484RA3B4CC1P6)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K67)
- METRO Swivel Stem Caster (5MX)
- HAMILTON Mort Wheel, 16X3 1-1/4Rb (W-1630-R-1-1/4)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702436CF)
- TANIS Strip Brush Holder, Sz 1.235, 60 InL, PK10 (AH400460CF)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB252236)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC833036)
- TANIS Strip Brush Holder, Sz 2 In, 48 In L, PK10 (AH400848CF)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400436)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB710236)
- Tanis Conveyor Brushes