Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 2 In
Mfr # MB402472
Zoro # G3299116
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Trim (In.) 2
- Bristle Material Nylon
- Backing Width 3/16 in
- Backing Width (In.) 3/16
- Backing Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB402472
- Zoro # G3299116
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width | 3/16 in |
Backing Width (In.) | 3/16 |
Brush Length | 72 in |
Brush Length (In.) | 2 |
Backing Height (In.) | 7/32 |
Overall Length (In.) | 72 |
Bristle Trim Height | 1 3/4 in |
Backing Height | 3/16 in |
Bristle Diameter | 0.014 in |
Details
Overall Trim (In.) | 2 |
Bristle Material | Nylon |
Item | Strip Brush |
Backing | Stainless Steel |
Backing Number | #4 |
Fill Type | 0.014" Crimped Nylon |
Bristle Type | Crimped Wire |
Max. Operating Temp. | 250 Degrees F |
Backing Material - Brush | Stainless Steel |
Type | Metal Back |
Backing Flexibility | Rigid |
Bristle Color | Black |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 10-7/8 In Dia., 60In H, Yellow (3507R)
- WERNER Duty Rating Label Replacement, 200 lb. (LDR200)
- DURASTAR Axle, Zerk, 1/2-13 X 3 5/8" x 7/8" for Cam Brake Kits (AZ0856T-D)
- VESTIL Foot Pump (01-640-030)
- TANIS Strip Brush Holder, Sz 1.75, 96 In L, PK10 (AH100296CF)
- TANIS Strip Brush Holder, Overall Length 72 In (STH700072)
- TANIS Adjustable Conveyor Brush, .030 In Nylon (CB4030)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB701872)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB100436)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB709272)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC211072)
- Tanis Conveyor Brushes