Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 2 In
Mfr # MB400472
Zoro # G0291523
original price:
$33.75
9% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. 250 Degrees F
- Overall Trim (In.) 2
- Bristle Trim Height 1 3/4 in
- Type Metal Back
- Fill Type 0.014" Crimped Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB400472
- Zoro # G0291523
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 1 3/4 in |
Bristle Diameter | 0.014 in |
Brush Length | 72 in |
Overall Length (In.) | 72 |
Backing Height | 3/16 in |
Backing Height (In.) | 7/32 |
Backing Width | 3/16 in |
Brush Length (In.) | 2 |
Backing Width (In.) | 3/16 |
Details
Max. Operating Temp. | 250 Degrees F |
Overall Trim (In.) | 2 |
Item | Strip Brush |
Type | Metal Back |
Fill Type | 0.014" Crimped Nylon |
Bristle Color | Black |
Bristle Material | Nylon |
Backing | Galvanized Steel |
Backing Material - Brush | Steel |
Backing Flexibility | Rigid |
Bristle Type | Crimped Wire |
Backing Number | #4 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618303FLD5PU)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 1/4"" (T9401424)
- GENIE PL SW Dual Caster, 2 in. x 1.88 in. (6415GT)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J864)
- TANIS Metal Back Strip Brush, 60 In L, 3 In Trim (MB460660)
- TANIS Adjustable Mounting Kit (CBKIT)
- TANIS Strip Brush, 1/8 W, 48 In L, Trim 3 In, PK10 (MB252648)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB703636)
- TANIS Strip Brush, 72 In L, Overall Trim 10 In (MB701972)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB402436)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB400036)
- Tanis Conveyor Brushes