Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 2 In
Mfr # MB400272
Zoro # G2623257
original price:
$32.38
23% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Nylon
- Bristle Diameter 0.01 in
- Bristle Color Black
- Backing Height (In.) 7/32
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB400272
- Zoro # G2623257
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Diameter | 0.01 in |
Backing Height (In.) | 7/32 |
Backing Height | 3/16 in |
Brush Length (In.) | 2 |
Bristle Trim Height | 1 3/4 in |
Backing Width (In.) | 3/16 |
Brush Length | 72 in |
Overall Length (In.) | 72 |
Backing Width | 3/16 in |
Details
Bristle Material | Nylon |
Bristle Color | Black |
Bristle Type | Crimped Wire |
Backing | Galvanized Steel |
Backing Number | #4 |
Type | Metal Back |
Overall Trim (In.) | 2 |
Max. Operating Temp. | 250 Degrees F |
Item | Strip Brush |
Backing Flexibility | Rigid |
Fill Type | 0.010" Crimped Nylon |
Backing Material - Brush | Steel |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby Link Weldless Ring 1" X 4", 10800 LBS WLL S (1013824)
- DAYTON Chain, 2 Size, 50 ft., 310 lb. (1DKE5)
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (L6204)
- MCGUIRE Dock Leveler, Shock Absorber (702682)
- TANIS Strip Brush Holder, Sz 0.75, 96 In L, PK10 (AH250896CF)
- TANIS Strip Brush Holder, Sz 1.182, 96 InL, PK10 (AH702496CF)
- TANIS Strip Brush, 3/16 W, 96 In L, Trim 3 In (MB406496)
- TANIS Conveyor Cylinder Brush, L50In, OD10In (RB1048)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB702272)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703236)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB402036)
- Tanis Conveyor Brushes