Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 2 In
Mfr # MB250472
Zoro # G3163903
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Backing Material - Brush Steel
- Type Metal Back
- Bristle Diameter 0.01 in
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB250472
- Zoro # G3163903
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Diameter | 0.01 in |
Brush Length (In.) | 2 |
Brush Length | 72 in |
Backing Height | 1/8 in |
Backing Width | 1/8 in |
Bristle Trim Height | 2 in |
Backing Height (In.) | 1/8 |
Backing Width (In.) | 1/8 |
Overall Length (In.) | 72 |
Details
Bristle Color | Black |
Backing Material - Brush | Steel |
Type | Metal Back |
Bristle Type | Crimped Wire |
Fill Type | 0.010" Crimped Nylon |
Max. Operating Temp. | 250 Degrees F |
Bristle Material | Nylon |
Backing | Galvanized Steel |
Item | Strip Brush |
Overall Trim (In.) | 2 |
Backing Number | #2-1/2 |
Backing Flexibility | Rigid |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 2 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Triple Truck, TT-TRUCK (261160)
- DYNABRADE RED-TRED Eraser, Wheel, 92255 (92255)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12P)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 2 in W, Nylon, Yellow (EET2-902-9)
- TANIS Metal Back Strip Brush, 96 In L, 2 In Trim (MB760496)
- TANIS Conveyor Cylinder Brush, L50In, OD10In (RB1048)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC211036)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB400072)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC731036)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701236CF)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC332072)
- Tanis Conveyor Brushes