Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 10 In
Mfr # MB701972
Zoro # G0802742
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 10
- Backing Material - Brush Steel
- Bristle Diameter 0.045 in
- Brush Length 72 in
- Backing Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB701972
- Zoro # G0802742
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 10 |
Bristle Diameter | 0.045 in |
Brush Length | 72 in |
Backing Width | 3/16 in |
Bristle Trim Height | 9 11/16 in |
Overall Length (In.) | 72 |
Backing Height | 5/16 in |
Backing Width (In.) | 3/16 |
Backing Height (In.) | 5/16 |
Details
Backing Material - Brush | Steel |
Item | Strip Brush |
Backing | Galvanized Steel |
Backing Flexibility | Rigid |
Bristle Type | Crimped Wire |
Bristle Color | Black |
Backing Number | #7 |
Type | Metal Back |
Fill Type | 0.045" Crimped Nylon |
Overall Trim (In.) | 10 |
Bristle Material | Nylon |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 3/16 in Backing Width, #7, 9 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Raccoon, Blue, Laminate Step Stool (10-CC)
- VESTIL Blue Economy Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-D-1-PN)
- RUBBERMAID COMMERCIAL Axle, 33-3/8 In x 1/2 In Dia. (GRFG52564200)
- ZORO SELECT 2 in. Wheel Diameter Plate Caster with 100 lbs. Load (437V27)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 1 In, PK10 (MB700060)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400436)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 (MB402460)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703236)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC831036)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB402672)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB701872)
- Tanis Conveyor Brushes