Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 1 In
Mfr # MB700072
Zoro # G1142565
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. 250 Degrees F
- Bristle Color Black
- Bristle Type Crimped Wire
- Brush Length (In.) 1
- Backing Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB700072
- Zoro # G1142565
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 1 |
Backing Width | 5/16 in |
Backing Height (In.) | 5/16 |
Backing Width (In.) | 5/16 |
Bristle Trim Height | 11/16 in |
Brush Length | 72 in |
Overall Length (In.) | 72 |
Bristle Diameter | 0.01 in |
Backing Height | 5/16 in |
Details
Max. Operating Temp. | 250 Degrees F |
Bristle Color | Black |
Bristle Type | Crimped Wire |
Bristle Material | Nylon |
Backing Flexibility | Rigid |
Type | Metal Back |
Backing Number | #7 |
Backing | Galvanized Steel |
Backing Material - Brush | Steel |
Overall Trim (In.) | 1 |
Fill Type | 0.010" Crimped Nylon |
Item | Strip Brush |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPYellow)
- ZORO SELECT Plate Caster, 1766 lb. Load, Brown Wheel (P25R-ALB 200K-14)
- DAYTON Proof Coil Chain, HDG, 20 ft. L, 800 lb (34RY91)
- BAUER LADDER Ladder Leveling Leg for Keylok Leveling System QTY 1 (LL-STB-1QC)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB704096)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB401072)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB250036)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB250636)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC833036)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC731036)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB252036)
- Tanis Conveyor Brushes