Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 1 In
Mfr # MB406072
Zoro # G0931847
product price: $166.99
/ea
Sold in multiples of 6 for $1,001.94
Free Shipping & Returns
$1,001.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Backing Flexibility Rigid
- Overall Length (In.) 72
- Bristle Color Brass
- Backing Width (In.) 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB406072
- Zoro # G0931847
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 72 |
Backing Width (In.) | 3/16 |
Bristle Trim Height | 3/4 in |
Brush Length (In.) | 1 |
Backing Height | 3/16 in |
Bristle Diameter | 0.004 in |
Backing Height (In.) | 7/32 |
Brush Length | 72 in |
Backing Width | 3/16 in |
Details
Bristle Type | Crimped Wire |
Item | Strip Brush |
Backing Flexibility | Rigid |
Bristle Color | Brass |
Fill Type | 0.004" Crimped Brass |
Backing Number | #4 |
Type | Metal Back |
Backing | Stainless Steel |
Overall Trim (In.) | 1 |
Backing Material - Brush | Stainless Steel |
Bristle Material | Brass |
Max. Operating Temp. | 500 Degrees F |
Description
Strip Brush, Brass Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3/4 in Bristle Trim Height, 72 in Brush Length, Bristle Color Brass, 0.004 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Paddle Brake Truck, Dbl Grip Hndl, Foam (NPKC16G2C5H------V)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00009)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Fiberglass (FMT-13)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CB-8)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC311036)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC233036)
- TANIS Strip Brush, 36 In L, Overall Trim 10 In (MB101236)
- TANIS Conveyor Cylinder Brush, L20In, OD6In (RB618)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB100836)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100872CF)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB6010)
- Tanis Conveyor Brushes