Shop All Conveyor Brushes
Tanis
Strip Brush, 72 In L, Overall Trim 1 In
Mfr # MB250272
Zoro # G1478635
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Diameter 0.008 in
- Backing Flexibility Rigid
- Bristle Trim Height 1 in
- Bristle Material Nylon
- Brush Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB250272
- Zoro # G1478635
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Diameter | 0.008 in |
Bristle Trim Height | 1 in |
Brush Length | 72 in |
Brush Length (In.) | 1 |
Backing Height | 1/8 in |
Backing Width | 1/8 in |
Backing Height (In.) | 1/8 |
Overall Length (In.) | 72 |
Backing Width (In.) | 1/8 |
Details
Backing Flexibility | Rigid |
Bristle Material | Nylon |
Item | Strip Brush |
Backing | Galvanized Steel |
Bristle Color | Black |
Backing Material - Brush | Steel |
Overall Trim (In.) | 1 |
Max. Operating Temp. | 250 Degrees F |
Fill Type | 0.008" Crimped Nylon |
Bristle Type | Crimped Wire |
Backing Number | #2-1/2 |
Type | Metal Back |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 1 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.008 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Polyurethan, 1200 lb. (CDP-G-31)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 12 in W, Nylon, Yellow (WB1-912-8)
- ZIPWALL Barrier System, With 2 Steel 10 Ft Poles (ZP2)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSU)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB400036)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB701436)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702072CF)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC141072)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC231036)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB6010)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC811036)
- Tanis Conveyor Brushes