Shop All Conveyor Brushes
Tanis
Strip Brush, 7/16W, 24 In L, Trim 4 In, PK10
Mfr # MB100424
Zoro # G6510506
product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Galvanized Steel
- Type Metal Back
- Overall Trim (In.) 4
- Bristle Diameter 0.02 in
- Backing Height (In.) 7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB100424
- Zoro # G6510506
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Diameter | 0.02 in |
Backing Height (In.) | 7/16 |
Backing Width (In.) | 7/16 |
Brush Length | 24 in |
Backing Height | 7/16 in |
Overall Length (In.) | 24 |
Bristle Trim Height | 4 in |
Brush Length (In.) | 4 |
Backing Width | 7/16 in |
Details
Backing | Galvanized Steel |
Type | Metal Back |
Overall Trim (In.) | 4 |
Bristle Type | Crimped Wire |
Item | Strip Brush |
Fill Type | 0.020" Crimped Nylon |
Backing Number | #10 |
Bristle Material | Nylon |
Bristle Color | Black |
Backing Material - Brush | Steel |
Backing Flexibility | Rigid |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 7/16 in Backing Height, 7/16 in Backing Width, #10, 4 in Bristle Trim Height, 24 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EEF4-904-12)
- MARASTAR Hand Truck Wheel, 5/8in Bore Dia, Centered (40N432)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, Steel (2VJL2)
- WILTON SS 4 Button 20FT Lift Hoist Trolley (PBC-420CN)
- TANIS Metal Back Strip Brush, 72 In L, 3 In Trim (MB760672)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 6 In, PK10 (MB703760)
- TANIS Strip Brush, 5/16 W, 24 In L, Trim 2 In (MB709224)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 1 In, PK10 (MB400096)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB700072)
- TANIS Metal Back Strip Brush, 36 In L, 3 In Trim (MB460636)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB406036)
- Tanis Conveyor Brushes