Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 96 In L, Trim 3 In, PK10
Mfr # MB700696
Zoro # G6547414
product price: $377.99
/pk 10, $37.80/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height 5/16 in
- Fill Type 0.014" Crimped Nylon
- Bristle Trim Height 2 11/16 in
- Backing Width (In.) 5/16
- Brush Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB700696
- Zoro # G6547414
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 5/16 in |
Bristle Trim Height | 2 11/16 in |
Backing Width (In.) | 5/16 |
Brush Length | 96 in |
Brush Length (In.) | 3 |
Overall Length (In.) | 96 |
Bristle Diameter | 0.014 in |
Backing Width | 5/16 in |
Backing Height (In.) | 5/16 |
Details
Fill Type | 0.014" Crimped Nylon |
Item | Strip Brush |
Backing Material - Brush | Steel |
Bristle Color | Black |
Bristle Material | Nylon |
Backing | Galvanized Steel |
Backing Number | #7 |
Backing Flexibility | Rigid |
Type | Metal Back |
Bristle Type | Crimped Wire |
Overall Trim (In.) | 3 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 96 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- LITTLE GIANT LADDERS 4 ft Aluminum Platform Stepladder, 300 lb Capacity (15272-001)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 9"-14"H (AHW-H-2424)
- VESTIL Platform Truck - Double Decker Cart (VHPT/D-3060)
- TANIS Conveyor Cylinder Brush, 8 In Dia x 12 In (RB812)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB250436)
- TANIS Strip Brush Holder, Sz 0.75, 24 In L, PK10 (AH250824CF)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB3510)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB250036)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC233072)
- TANIS Strip Brush, 5/16W, 12 In L, Trim 8 In, PK10 (MB703812)
- Tanis Conveyor Brushes