Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 60 In L, Trim 6 In, PK10
Mfr # MB703760
Zoro # G7147621
product price: $546.99
/pk 10, $54.70/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material - Brush Stainless Steel
- Bristle Diameter 0.045 in
- Overall Length (In.) 60
- Brush Length 60 in
- Brush Length (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB703760
- Zoro # G7147621
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Diameter | 0.045 in |
Overall Length (In.) | 60 |
Brush Length | 60 in |
Brush Length (In.) | 6 |
Backing Height | 5/16 in |
Bristle Trim Height | 5 11/16 in |
Backing Height (In.) | 5/16 |
Backing Width (In.) | 5/16 |
Backing Width | 5/16 in |
Details
Backing Material - Brush | Stainless Steel |
Backing Number | #7 |
Bristle Color | Black |
Bristle Type | Crimped Wire |
Bristle Material | Nylon |
Fill Type | 0.045" Crimped Nylon |
Backing Flexibility | Rigid |
Overall Trim (In.) | 6 |
Backing | Stainless Steel |
Item | Strip Brush |
Type | Metal Back |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 5 11/16 in Bristle Trim Height, 60 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP2436RA3B4B8AC1P6)
- US CARGO CONTROL 2" x 12' Red Ratchet Strap w/ Double J Hook (5012WH-RED)
- CROSBY Shackle, 7/16" Body Sz, Galvanized (1019212)
- US CARGO CONTROL 10' Horizontal E-Track Gray Painted (HET10P-G)
- TANIS Strip Brush, 5/16W, 24 In L, Trim 3 In, PK10 (MB701024)
- TANIS Strip Brush, 7/16W, 12 In L, Trim 2 In, PK10 (MB100012)
- TANIS Adjustable Conveyor Brush, .030 In Nylon (CB4030)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC331072)
- TANIS Strip Brush Holder, Overall Length 72 In (AH700872CF)
- TANIS Strip Brush Holder, Sz 1 In, 96 In L, PK10 (AH402496CF)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB703772)
- Tanis Conveyor Brushes