Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 60 In L, Trim 2 In, PK10
Mfr # MB700260
Zoro # G7022197
product price: $180.99
/pk 10, $18.10/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Trim (In.) 2
- Backing Flexibility Rigid
- Backing Height 5/16 in
- Fill Type 0.014" Crimped Nylon
- Backing Material - Brush Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB700260
- Zoro # G7022197
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 5/16 in |
Overall Length (In.) | 60 |
Brush Length | 60 in |
Backing Width | 5/16 in |
Brush Length (In.) | 2 |
Backing Width (In.) | 5/16 |
Backing Height (In.) | 5/16 |
Bristle Trim Height | 1 11/16 in |
Bristle Diameter | 0.014 in |
Details
Overall Trim (In.) | 2 |
Backing Flexibility | Rigid |
Item | Strip Brush |
Fill Type | 0.014" Crimped Nylon |
Backing Material - Brush | Steel |
Backing Number | #7 |
Backing | Galvanized Steel |
Type | Metal Back |
Bristle Type | Crimped Wire |
Bristle Material | Nylon |
Bristle Color | Black |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 60 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Castr, Polyurthan, 3 in, 176 lb (1G199)
- HAMILTON Swivel Caster, 200 4X1-1/2 Ebonite (S-224-EO)
- WESCO Pallet Truck, 21" x 48" 5500 lb. Cap. (272148)
- EVEREST 2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ DJ-HOOKS (S1023)
- TANIS 12"x3" Table Top Brush, 0.012" Filament Diameter (T12100)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 (MB402460)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 3 In (MB709496)
- TANIS Adjustable Mounting Kit (CBKIT)
- TANIS Strip Brush, 72 In L, Overall Trim 10 In (MB101272)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC813036)
- TANIS Strip Brush, 7/16W, 12 In L, Trim 2 In, PK10 (MB100012)
- Tanis Conveyor Brushes