Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 48 In L, Trim 6 In, PK10
Mfr # MB701748
Zoro # G7074575
product price: $353.99
/pk 10, $35.40/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Trim (In.) 6
- Backing Number #7
- Bristle Color Black
- Overall Length (In.) 48
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB701748
- Zoro # G7074575
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 48 |
Backing Height | 5/16 in |
Brush Length (In.) | 6 |
Backing Height (In.) | 5/16 |
Brush Length | 48 in |
Backing Width (In.) | 5/16 |
Bristle Diameter | 0.045 in |
Backing Width | 5/16 in |
Bristle Trim Height | 5 11/16 in |
Details
Overall Trim (In.) | 6 |
Backing Number | #7 |
Bristle Color | Black |
Bristle Type | Crimped Wire |
Bristle Material | Nylon |
Backing Flexibility | Rigid |
Item | Strip Brush |
Backing Material - Brush | Steel |
Backing | Galvanized Steel |
Fill Type | 0.045" Crimped Nylon |
Type | Metal Back |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 5 11/16 in Bristle Trim Height, 48 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 10 ft. (CF050-10)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (961)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R51)
- ZORO SELECT Stem Caster, 220 lb. Ld Rating, Gray Wheel (P18S-UP100K-ST8-TB)
- TANIS Conveyor Cylinder Brush, L34In, OD6In (RB632)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB3520)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701236CF)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703236)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB250472)
- TANIS Conveyor Cylinder Brush, L50In, OD10In (RB1048)
- TANIS Adjustable Conveyor Brush, .030 In Nylon (CB4030)
- Tanis Conveyor Brushes