Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 48 In L, Trim 4 In, PK10
Mfr # MB701248
Zoro # G6698361
product price: $221.99
/pk 10, $22.20/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Back
- Bristle Diameter 0.02 in
- Brush Length 48 in
- Bristle Color Black
- Fill Type 0.020" Crimped Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB701248
- Zoro # G6698361
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Diameter | 0.02 in |
Brush Length | 48 in |
Backing Width (In.) | 5/16 |
Backing Width | 5/16 in |
Brush Length (In.) | 4 |
Backing Height (In.) | 5/16 |
Backing Height | 5/16 in |
Overall Length (In.) | 48 |
Bristle Trim Height | 3 11/16 in |
Details
Item | Strip Brush |
Type | Metal Back |
Bristle Color | Black |
Fill Type | 0.020" Crimped Nylon |
Backing | Galvanized Steel |
Backing Flexibility | Rigid |
Bristle Type | Crimped Wire |
Bristle Material | Nylon |
Backing Material - Brush | Steel |
Overall Trim (In.) | 4 |
Backing Number | #7 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 3 11/16 in Bristle Trim Height, 48 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 8 in W, Nylon, Yellow (WB2-908-4)
- LUCKY LINE Connector, Steel Wire, Cap 2000 lb (4FCH9)
- CALDWELL Fork Extensions, 5 x 72 In, 1475 Lb, Pr (FE5-72)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701236CF)
- TANIS 12"x6" Table Top Brush, 0.012" Filament Diameter (T12025)
- TANIS Strip Brush, 7/16W, 12 In L, Trim 2 In, PK10 (MB100012)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB409036)
- TANIS 12"x18" Table Top Brush, 0.02" Filament Diameter (T12135)
- TANIS Strip Brush Holder, Mounting Flange 2 In (AH400836CF)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701772)
- Tanis Conveyor Brushes