Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 48 In L, Trim 1 In, PK10
Mfr # MB700048
Zoro # G6395462
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 48
- Backing Galvanized Steel
- Fill Type 0.010" Crimped Nylon
- Backing Height (In.) 5/16
- Backing Number #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB700048
- Zoro # G6395462
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 48 |
Backing Height (In.) | 5/16 |
Bristle Diameter | 0.01 in |
Bristle Trim Height | 11/16 in |
Backing Height | 5/16 in |
Brush Length (In.) | 1 |
Brush Length | 48 in |
Backing Width | 5/16 in |
Backing Width (In.) | 5/16 |
Details
Backing | Galvanized Steel |
Fill Type | 0.010" Crimped Nylon |
Backing Number | #7 |
Bristle Color | Black |
Overall Trim (In.) | 1 |
Backing Material - Brush | Steel |
Type | Metal Back |
Item | Strip Brush |
Backing Flexibility | Rigid |
Bristle Type | Crimped Wire |
Bristle Material | Nylon |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 11/16 in Bristle Trim Height, 48 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 3,600 lb (RSCE-2448-2-ALD-8PUSB-95)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Wheel Type: Flat-Free (TF22010FF)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34)
- ZORO SELECT Rigd Plate Caster, Poly, 6 in, 1750 lb., Blu (1NVT1)
- TANIS 12"x3" Table Top Brush, 0.012" Filament Diameter (T12100)
- TANIS Strip Brush Holder, Overall Length 72 In (AH403272CF)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB100072)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701636)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC232036)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB701872)
- TANIS Mounting Kit for Adjustable Conveyor Brushes (CBKITFG)
- Tanis Conveyor Brushes