Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 24 In L, Trim 3 In, PK10
Mfr # MB703024
Zoro # G6828227
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Stainless Steel
- Bristle Trim Height 2 11/16 in
- Backing Number #7
- Brush Length 24 in
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB703024
- Zoro # G6828227
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 2 11/16 in |
Brush Length | 24 in |
Backing Width (In.) | 5/16 |
Brush Length (In.) | 3 |
Bristle Diameter | 0.03 in |
Backing Height (In.) | 5/16 |
Backing Height | 5/16 in |
Overall Length (In.) | 24 |
Backing Width | 5/16 in |
Details
Backing | Stainless Steel |
Backing Number | #7 |
Bristle Type | Crimped Wire |
Backing Material - Brush | Stainless Steel |
Bristle Material | Nylon |
Backing Flexibility | Rigid |
Bristle Color | Black |
Type | Metal Back |
Item | Strip Brush |
Fill Type | 0.030" Crimped Nylon |
Overall Trim (In.) | 3 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 24 in Brush Length, Bristle Color Black, 0.03 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1506R3232A1E30B4W4C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A6E24B4W5C1P6)
- DAYTON Rubber Grip, 19mm I.D., 94mm L (MH5ERJ903G)
- VESTIL Lift Master Fork Truck Boom (LM-EBT-6-30)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB401072)
- TANIS Conveyor Cylinder Brush, L34In, OD6In (RB632)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB3510)
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- TANIS Strip Brush Holder, Overall Length 72 In (AH402472CF)
- TANIS Adjustable Conveyor Brush, .012 In Mylon (CB4010)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC231036)
- Tanis Conveyor Brushes