Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 24 In L, Trim 3 In, PK10
Mfr # MB702624
Zoro # G7237072
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 3
- Backing Material - Brush Stainless Steel
- Backing Flexibility Rigid
- Bristle Color Black
- Backing Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB702624
- Zoro # G7237072
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 3 |
Backing Height | 5/16 in |
Bristle Diameter | 0.014 in |
Overall Length (In.) | 24 |
Backing Width (In.) | 5/16 |
Backing Width | 5/16 in |
Brush Length | 24 in |
Backing Height (In.) | 5/16 |
Bristle Trim Height | 2 11/16 in |
Details
Backing Material - Brush | Stainless Steel |
Backing Flexibility | Rigid |
Bristle Color | Black |
Bristle Material | Nylon |
Fill Type | 0.014" Crimped Nylon |
Backing Number | #7 |
Type | Metal Back |
Item | Strip Brush |
Backing | Stainless Steel |
Bristle Type | Crimped Wire |
Overall Trim (In.) | 3 |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 24 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealer Repair Kit (5ZZ42)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clips (10 pack) (GDFWRC12-10PK)
- ASSOCIATED EQUIPMENT Raised Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 80 lb (6038C)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Black (NS-WEB26000BLK)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB700872)
- TANIS Strip Brush Holder, Overall Length 36 In (AH700436CF)
- TANIS Flexible Brush, 1200 In L, 1 In Trim, Poly (FB410100)
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 1 In (MB709048)
- TANIS Conveyor Cylinder Brush, L34In, OD6In (RB632)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400236)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB700072)
- Tanis Conveyor Brushes