Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 24 In L, Trim 3 In, PK10
Mfr # MB701024
Zoro # G7150385
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width 5/16 in
- Backing Height 5/16 in
- Backing Galvanized Steel
- Backing Number #7
- Fill Type 0.030" Crimped Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB701024
- Zoro # G7150385
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width | 5/16 in |
Backing Height | 5/16 in |
Backing Height (In.) | 5/16 |
Brush Length | 24 in |
Overall Length (In.) | 24 |
Backing Width (In.) | 5/16 |
Brush Length (In.) | 3 |
Bristle Diameter | 0.03 in |
Bristle Trim Height | 2 11/16 in |
Details
Backing | Galvanized Steel |
Backing Number | #7 |
Fill Type | 0.030" Crimped Nylon |
Backing Material - Brush | Steel |
Overall Trim (In.) | 3 |
Backing Flexibility | Rigid |
Item | Strip Brush |
Bristle Color | Black |
Type | Metal Back |
Bristle Material | Nylon |
Bristle Type | Crimped Wire |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 24 in Brush Length, Bristle Color Black, 0.03 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A7C50P3)
- RUBBERMAID COMMERCIAL Top and Bottom Hinge Kit (FG4512L5RED)
- DAYTON Pallet Jack, Low Profile, 4400 lb Cap (2ZE63)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 280 lb. (33J071)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB4020)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC333072)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB406072)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB252036)
- TANIS Strip Brush Holder, Overall Length 36 In (AH403236CF)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB252236)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 2 In, PK10 (MB400296)
- Tanis Conveyor Brushes