Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 24 In L, Trim 2 In, PK10
Mfr # MB702424
Zoro # G6465295
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height (In.) 5/16
- Backing Flexibility Rigid
- Overall Length (In.) 24
- Bristle Material Nylon
- Backing Width (In.) 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB702424
- Zoro # G6465295
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 5/16 |
Overall Length (In.) | 24 |
Backing Width (In.) | 5/16 |
Backing Width | 5/16 in |
Backing Height | 5/16 in |
Bristle Trim Height | 1 11/16 in |
Brush Length | 24 in |
Bristle Diameter | 0.02 in |
Brush Length (In.) | 2 |
Details
Backing Flexibility | Rigid |
Bristle Material | Nylon |
Backing Material - Brush | Stainless Steel |
Bristle Color | Black |
Bristle Type | Crimped Wire |
Backing | Stainless Steel |
Overall Trim (In.) | 2 |
Backing Number | #7 |
Item | Strip Brush |
Type | Metal Back |
Fill Type | 0.020" Crimped Nylon |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 24 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE2802DFX10)
- LITTLE GIANT Platform Truck, 1200 lb., 18x32, Flush (T700-1H)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 4500lb (34RZ17)
- TANIS Strip Brush, 1/8 W, 96 In L, Trim 1 In, PK10 (MB250296)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC231072)
- TANIS Strip Brush, 3/16 W, 60 In L, Trim 3 In (MB406460)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB402472)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB703472)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC142072)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702872CF)
- Tanis Conveyor Brushes