Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 24 In L, Trim 2 In, PK10
Mfr # MB700424
Zoro # G7059604
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height 5/16 in
- Bristle Material Nylon
- Backing Number #7
- Type Metal Back
- Backing Material - Brush Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB700424
- Zoro # G7059604
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 5/16 in |
Brush Length | 24 in |
Backing Height (In.) | 5/16 |
Overall Length (In.) | 24 |
Bristle Trim Height | 1 11/16 in |
Bristle Diameter | 0.02 in |
Backing Width | 5/16 in |
Backing Width (In.) | 5/16 |
Brush Length (In.) | 2 |
Details
Bristle Material | Nylon |
Backing Number | #7 |
Type | Metal Back |
Backing Material - Brush | Steel |
Item | Strip Brush |
Bristle Type | Crimped Wire |
Fill Type | 0.020" Crimped Nylon |
Bristle Color | Black |
Backing | Galvanized Steel |
Overall Trim (In.) | 2 |
Backing Flexibility | Rigid |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 24 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO 524 Templet Lacing Tool, L24 In (28001550)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Gray (435X69)
- VESTIL Laminated Rubber Wheel Chock With Grips (LWC-14M)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703236)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC213072)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC312072)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB250272)
- TANIS Adjustable Conveyor Brush, .030 In Nylon (CB3530)
- TANIS Strip Brush Holder, Overall Length 36 In (AH250836CF)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB3520)
- Tanis Conveyor Brushes