Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 12 In L, Trim 8 In, PK10
Mfr # MB703812
Zoro # G6857033
product price: $141.99
/pk 10, $14.20/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Trim Height 7 11/16 in
- Overall Length (In.) 12
- Backing Width (In.) 5/16
- Type Metal Back
- Brush Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB703812
- Zoro # G6857033
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 7 11/16 in |
Overall Length (In.) | 12 |
Backing Width (In.) | 5/16 |
Brush Length | 12 in |
Brush Length (In.) | 8 |
Bristle Diameter | 0.045 in |
Backing Height (In.) | 5/16 |
Backing Height | 5/16 in |
Backing Width | 5/16 in |
Details
Type | Metal Back |
Bristle Color | Black |
Fill Type | 0.045" Crimped Nylon |
Overall Trim (In.) | 8 |
Backing Material - Brush | Stainless Steel |
Backing Number | #7 |
Backing | Stainless Steel |
Bristle Material | Nylon |
Item | Strip Brush |
Bristle Type | Crimped Wire |
Backing Flexibility | Rigid |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 7 11/16 in Bristle Trim Height, 12 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Drum Truck, 800 lb. Ld Cap., Assembled (F89503)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Yellow (D-50-HD-YEL)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC12-1830-2-95)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 2 In, PK10 (MB440448)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC811036)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC711036)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400436)
- TANIS Strip Brush Holder, Overall Length 72 In (AH700872CF)
- TANIS Strip Brush Holder, Overall Length 36 In (AH403236CF)
- TANIS Strip Brush Holder, Sz 0.75, 96 In L, PK10 (AH250896CF)
- Tanis Conveyor Brushes