Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 12 In L, Trim 3 In, PK10
Mfr # MB700612
Zoro # G6526441
product price: $49.59
/pk 10, $4.96/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material - Brush Steel
- Bristle Material Nylon
- Backing Width (In.) 5/16
- Backing Number #7
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB700612
- Zoro # G6526441
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 5/16 |
Backing Height | 5/16 in |
Backing Height (In.) | 5/16 |
Backing Width | 5/16 in |
Overall Length (In.) | 12 |
Brush Length | 12 in |
Bristle Trim Height | 2 11/16 in |
Bristle Diameter | 0.014 in |
Brush Length (In.) | 3 |
Details
Backing Material - Brush | Steel |
Bristle Material | Nylon |
Backing Number | #7 |
Bristle Type | Crimped Wire |
Backing Flexibility | Rigid |
Type | Metal Back |
Overall Trim (In.) | 3 |
Item | Strip Brush |
Fill Type | 0.014" Crimped Nylon |
Backing | Galvanized Steel |
Bristle Color | Black |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 12 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40637GR-TPU03(GG)B)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 350 lb (1ULH9)
- BISON LIFTING EQUIPMENT 3 Ton Universal Plate Clamp (UPG-30)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701772)
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 1 In (MB709048)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB406036)
- TANIS Adjustable Conveyor Brush, .012 In Mylon (CB4010)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB101072)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB250472)
- TANIS Strip Brush, 72 In L, Overall Trim 10 In (MB701972)
- Tanis Conveyor Brushes