Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16 W, 96 In L, Trim 3 In
Mfr # MB709496
Zoro # G6783086
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Horsehair
- Overall Trim (In.) 3
- Backing Number #7
- Backing Flexibility Rigid
- Backing Material - Brush Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB709496
- Zoro # G6783086
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length | 96 in |
Backing Height (In.) | 5/16 |
Overall Length (In.) | 96 |
Backing Width (In.) | 5/16 |
Bristle Trim Height | 2 11/16 in |
Backing Width | 5/16 in |
Backing Height | 5/16 in |
Brush Length (In.) | 3 |
Details
Bristle Material | Horsehair |
Overall Trim (In.) | 3 |
Backing Number | #7 |
Backing Flexibility | Rigid |
Backing Material - Brush | Steel |
Bristle Color | Brown |
Item | Strip Brush |
Bristle Type | Straight Wire |
Type | Metal Back |
Fill Type | Horse Hair |
Backing | Galvanized Steel |
Description
Strip Brush, Horsehair Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 96 in Brush Length, Bristle Color Brown, Straight Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP3636RA3B4B8AC1P6)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 36InRad, 22BF, 2 Rails (GU39022R36)
- CROSBY Shackle, 5/8" Body Sz, Galvanized (1019258)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (2.03256.445 BRK5)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 6 In, PK10 (MB701748)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC333072)
- TANIS Strip Brush Holder, PVC, 96 In L, PK10 (FPH250096)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB100072)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB700072)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB403072)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC211072)
- Tanis Conveyor Brushes